This item is Discontinued.

Marathon Close-Coupled Pump Motor, 3-Ph, 40 HP 286TTDP4024

Close-Coupled Pump Motor, 3-Ph, 40 HP (Discontinued)

  • Mfr # 286TTDP4024
  • Zoro # G2006267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
286TTDP4024
Zoro #
G2006267
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
20 9/16 in
Shaft Length
8 1/8 in
Overall Length
28 11/16 in
Shaft Dia.
1 3/4 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
40
RPM Range
3001-3600
Nameplate RPM
3525
Voltage
575
Frame
286JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Thermal Protection
None
Motor Bearings
Ball
Full Load Amps
38.0
Frame Material
Cast Iron
Motor Application
Pump
Hz
60
Duty
Continuous
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW/CCW
Inverter Rated
Yes
Motor Frame Material
Cast Iron
Voltage Compatibility
575
Phase
3
Motor Sub Application
Close-Coupled Pump
Standards
UL Recognized (E49747), CSA Certified (LR2025)
Motor Shaft Design
Keyed
Nominal Efficiency
94.5%
Motor Enclosure Design
Open Dripproof
CC Number
CC003A
Motor Efficiency Group
NEMA Premium Efficient

Description

Close-Coupled Pump Motor, 40, 3525, 575, 286JP, Shaft Dia. 1 3/4 in, 1.15, 3-Phase, Open Dripproof, 3001-3600, Face/Base, Voltage Compatibility 575, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, CC Number CC003A, Continuous, 60, 38.0, Ins. Class B, Inverter Rated Yes, Length Less Shaft 20 9/16 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Cast Iron, Keyed, CW/CCW, Nominal Efficiency 94.5 Percent, Overall Length 28 11/16 in, Shaft Length 8 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.