This item is Discontinued.

Marathon Close-Coupled Pump Motor, 3-Ph, 50 HP 324TTDP4002

Close-Coupled Pump Motor, 3-Ph, 50 HP (Discontinued)

  • Mfr # 324TTDP4002
  • Zoro # G9941233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
324TTDP4002
Zoro #
G9941233
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 3/4 in
Shaft Length
8 1/8 in
Overall Length
29 1/8 in
Length Less Shaft
21 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
50
RPM Range
3001-3600
Nameplate RPM
3555
Voltage
230/460
Frame
324JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Bearings
Ball
CC Number
CC003A
Voltage Compatibility
460, 230/460, 220-230/460
Ins. Class
B
Phase
3
Motor Thermal Protection
None
Nominal Efficiency
95.4%
Motor Frame Material
Cast Iron
Inverter Rated
Yes
Motor Efficiency Group
NEMA Premium Efficient
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Standards
UL Recognized (E49747), CSA Certified (LR2025)
Motor Shaft Design
Keyed
Hz
60/50
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Open Dripproof
Motor Sub Application
Close-Coupled Pump
Frame Material
Cast Iron
Motor Application
Pump
Full Load Amps
117.0/58.5

Description

Close-Coupled Pump Motor, 50, 3555, 230/460, 324JP, Shaft Dia. 1 3/4 in, 1.15, 3-Phase, Open Dripproof, 3001-3600, Face/Base, Voltage Compatibility 460, 230/460, 220-230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, CC Number CC003A, Continuous, 60/50, 117.0/58.5, Ins. Class B, Inverter Rated Yes, Length Less Shaft 21 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Cast Iron, Keyed, CW/CCW, Nominal Efficiency 95.4 Percent, Overall Length 29 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.