This item is Discontinued.

Marathon Close-Coupled Pump Motor, 3-Ph, 50 HP 326TTDP4340

Close-Coupled Pump Motor, 3-Ph, 50 HP (Discontinued)

  • Mfr # 326TTDP4340
  • Zoro # G9941215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
326TTDP4340
Zoro #
G9941215
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
8 1/8 in
Shaft Dia.
1 3/4 in
Length Less Shaft
22 1/2 in
Overall Length
30 5/8 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
50
RPM Range
1701-1800
Nameplate RPM
1770
Voltage
230/460
Frame
326JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Duty
Continuous
Phase
3
Standards
UL Recognized (E49747), CSA Certified (LR2025)
Motor Frame Material
Cast Iron
Inverter Rated
Yes
Frame Material
Cast Iron
CC Number
CC003A
Motor Application
Pump
Motor Shaft Rotation
CW/CCW
Motor Efficiency Group
NEMA Premium Efficient
Voltage Compatibility
460, 230/460, 220-230/460
Full Load Amps
123.0/61.5
Motor Thermal Protection
None
Ins. Class
B
Motor Shaft Design
Keyed
Motor Sub Application
Close-Coupled Pump
Hz
60
Nominal Efficiency
95.8%
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Open Dripproof
Motor Bearings
Ball

Description

Close-Coupled Pump Motor, 50, 1770, 230/460, 326JP, Shaft Dia. 1 3/4 in, 1.15, 3-Phase, Open Dripproof, 1701-1800, Face/Base, Voltage Compatibility 460, 230/460, 220-230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, CC Number CC003A, Continuous, 60, 123.0/61.5, Ins. Class B, Inverter Rated Yes, Length Less Shaft 22 1/2 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Cast Iron, Keyed, CW/CCW, Nominal Efficiency 95.8 Percent, Overall Length 30 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.