Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Close-Coupled Pump Motor, 3-Phase, 15 HP

  • Mfr # 215TTDBD6008

  • Zoro # G9824263


product price: $1,567.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
15
RPM Range
3,001-3,600
Nameplate RPM
3,515
Voltage
575V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215TTDBD6008
Zoro #
G9824263
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
15 in
Shaft Length
4 1/4 in
Shaft Dia.
7/8 in
Overall Length
19 1/4 in
Body Dia.
9.5 in
Bolt Circle Dia.
7 1/4 in
Height
11 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
15
RPM Range
3,001-3,600
Nameplate RPM
3,515
Voltage
575V AC
Frame
215JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Inverter Rated
Yes
Motor Bearings
Ball
Motor Frame Material
Steel
Frame Material
Rolled steel
Nominal Efficiency
90.9 %
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Open Dripproof
CC Number
CC003A
Motor Efficiency Group
NEMA Premium Efficient
Motor Application
Pump
Ins. Class
F
Motor Thermal Protection
None
Voltage Compatibility
575V AC
Full Load Amps
14.4
Motor Sub Application
Close-Coupled Pump
Hz
60 Hz
Standards
CE Mark, CSA Certified, UL Recognized
Motor Shaft Design
Keyed
Phase
Three
Green Certification or Other Recognition
NEMA Premium(R) Rated
No. of Speeds
1
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque
Conduit Box Location
Exterior
Usable @ 200V
No
Weight
186 lb
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
NEMA Design
B
Usable @ 208V
No
Conduit Box Position
F1, F2
Shaft Type
Keyed

Description

Close-Coupled Pump Motor, Body Dia. 9.5 in, Bolt Circle Dia. 7 1/4 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 215JM, Hz 60 Hz, Full Load Amps 14.4, Height 11 in, HP 15, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 15 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.