Zoro Homepage

Close-Coupled Pump Motor, 3-Phase, 25 HP

  • Mfr # 284TTDBD6032

  • Zoro # G9824193


product price: $2,545.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
25
RPM Range
1,701-1,800
Nameplate RPM
1,775
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284TTDBD6032
Zoro #
G9824193
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/4 in
Overall Length
26 9/16 in
Shaft Length
5 1/4 in
Length Less Shaft
21 5/16 in
Bolt Circle Dia.
11 in
Height
15 in
Body Dia.
13.4 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
25
RPM Range
1,701-1,800
Nameplate RPM
1,775
Voltage
230/460V AC
Frame
284JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Frame Material
Cast Iron
Motor Frame Material
Cast Iron
Motor Efficiency Group
NEMA Premium Efficient
Motor Sub Application
Close-Coupled Pump
Motor Shaft Design
JM Threaded
Ins. Class
F
Motor Bearings
Ball
Phase
Three
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Open Dripproof
Nominal Efficiency
93.6 %
Hz
60 Hz
Duty
Continuous
Full Load Amps
62.5/31.0
Standards
CE Mark, CSA Certified, UL Recognized
Motor Thermal Protection
None
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Max. Ambient Temp.
40 Degrees C
Motor Application
Pump
Inverter Rated
Yes
CC Number
CC003A
Green Certification or Other Recognition
NEMA Premium(R) Rated
Duty Cycle
Continuous
Weight
388 lb
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque
Motor Mounting Position
Horizontal
NEMA Design
B
No. of Speeds
1
Usable @ 208V
No
Conduit Box Location
Exterior
Usable @ 200V
No
Conduit Box Position
F1, F2
Shaft Type
Keyed

Description

Close-Coupled Pump Motor, Body Dia. 13.4 in, Bolt Circle Dia. 11 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 284JM, Hz 60 Hz, Full Load Amps 62.5/31.0, Height 15 in, HP 25, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 21 5/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.