This item is Discontinued.

Marathon Close-Coupled Pump Motor, 30 HP, 1770 rpm 286TTFNA16929

Close-Coupled Pump Motor, 30 HP, 1770 rpm (Discontinued)

  • Mfr # 286TTFNA16929
  • Zoro # G8500059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
286TTFNA16929
Zoro #
G8500059
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
2 3/8 in
Shaft Length
7/16 in
Length Less Shaft
24 9/16 in
Overall Length
25 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
30
RPM Range
1701-1800
Nameplate RPM
1770
Voltage
230/460
Frame
284/6TYZ
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Application
Pump
Motor Frame Material
Cast Iron
Nominal Efficiency
94.5%
Inverter Rated
Yes
Hz
60/50
Phase
3
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
None
Duty
Continuous
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Bearings
Ball
Voltage Compatibility
208-230/460
Motor Sub Application
Close-Coupled Pump
Motor Shaft Design
Keyed
Ins. Class
F
Full Load Amps
75.0/37.5
CC Number
CC003A
Motor Shaft Rotation
CW/CCW
Standards
UL (E49747), CSA (LR2025), CE Approved

Description

Hydraulic Pump Motor, 3-Phase, 30 HP, Nameplate RPM 1770, Voltage 230/460, 3 Phase, Frame 284/6TYZ, Totally Enclosed Fan-Cooled, Full Load Amps 75.0/37.5, 60/50 Hz, Face/Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 25 in, Shaft Dia. 2 3/8 in, Shaft Length 7/16 in, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.