This item is Discontinued.

Marathon Close-Coupled Pump Motor, 30 HP 326TTDBD6085

Close-Coupled Pump Motor, 30 HP (Discontinued)

  • Mfr # 326TTDBD6085
  • Zoro # G6420919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
326TTDBD6085
Zoro #
G6420919
UPC #
-
Country of Origin
China

Dimensions

Length Less Shaft
24 7/8 in
Shaft Dia.
1 1/4 in
Overall Length
33 in
Shaft Length
8 1/8 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
30
RPM Range
1101-1200
Nameplate RPM
1190
Voltage
208-230/460
Frame
326JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Duty
Continuous
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Nominal Efficiency
95.4%
Phase
3
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Sub Application
Close-Coupled Pump
Motor Efficiency Group
NEMA Premium Efficient
Motor Application
Pump
Motor Thermal Protection
None
CC Number
CC003A
Ins. Class
F
Full Load Amps
81.0/40.5
Motor Shaft Design
JP Threaded
Standards
UL Recognized (E49747), CSA Certified (LR2025)
Frame Material
Cast Iron
Inverter Rated
Yes
Motor Enclosure Design
Open Dripproof
Hz
60/50

Description

Close-Coupled Pump Motor, 30, 1190, 208-230/460, 326JP, Shaft Dia. 1 1/4 in, 1.15, 3-Phase, Open Dripproof, 1101-1200, Face/Base, Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, CC Number CC003A, Continuous, 60/50, 81.0/40.5, Ins. Class F, Inverter Rated Yes, Length Less Shaft 24 7/8 in, 40 Degrees C, Ball, NEMA Premium Efficient, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.