This item is Discontinued.

Marathon Close-Coupled Pump Motor, 5 HP, 3500 rpm 182TTDW16018

Close-Coupled Pump Motor, 5 HP, 3500 rpm (Discontinued)

  • Mfr # 182TTDW16018
  • Zoro # G8498500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
182TTDW16018
Zoro #
G8498500
UPC #
-
Country of Origin
Unknown

Dimensions

Length Less Shaft
10 11/16 in
Overall Length
14 13/16 in
Shaft Length
4 1/8 in
Shaft Dia.
7/8 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
5
RPM Range
3001-3600
Nameplate RPM
3500
Voltage
230/460
Frame
182JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Application
Pump
Motor Bearings
Ball
CC Number
CC003A
Motor Enclosure Design
Open Dripproof
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Close-Coupled Pump
Duty
Continuous
Inverter Rated
No
Phase
3
Full Load Amps
12.4/6.2
Voltage Compatibility
208, 208-220/440, 208-230, 208-230/460, 208-240, 220-230/460, 220/460, 230, 230/460, 240, 460
Motor Frame Material
Rolled Steel
Hz
60/50
Nominal Efficiency
89.5%
Ins. Class
F
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Keyed and Drilled On Center
Standards
UL (E49747), CSA (LR2025), CE Approved
Motor Thermal Protection
None

Description

Close-Coupled Pump Motor, CC Number CC003A, Frame 182JM, Hz 60/50, Full Load Amps 12.4/6.2, HP 5, Ins. Class F, Inverter Rated No, Length Less Shaft 10 11/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.