Zoro Homepage

Close-Coupled Pump Motor, 7-1/2 HP

  • Mfr # 213TTDWD16333

  • Zoro # G7410061


product price: $1,095.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
7 1/2
RPM Range
1,701-1,800
Nameplate RPM
1,765
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213TTDWD16333
Zoro #
G7410061
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
4 1/4 in
Shaft Dia.
7/8 in
Length Less Shaft
16 3/16 in
Overall Length
20 7/16 in
Body Dia.
9.5 in
Bolt Circle Dia.
7 1/4 in
Height
11 7/16 in

Description

Close-Coupled Pump Motor, Body Dia. 9.5 in, Bolt Circle Dia. 7 1/4 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 213JMV, Hz 60/50, Full Load Amps 20.0/10.0, Height 11 7/16 in, HP 7 1/2, Ins. Class F, Inverter Rated No, Length Less Shaft 16 3/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.