Zoro Homepage

Close-Coupled Pump Motor, 7.8/3.9A, 3 HP

  • Mfr # 182TTFBD6031

  • Zoro # G6418539


product price: $860.43
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
3
RPM Range
1,701-1,800
Nameplate RPM
1,760
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182TTFBD6031
Zoro #
G6418539
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
4 1/4 in
Shaft Dia.
1 1/4 in
Length Less Shaft
13 1/8 in
Overall Length
17 3/8 in
Height
9 13/16 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
3
RPM Range
1,701-1,800
Nameplate RPM
1,760
Voltage
230/460V AC
Frame
182JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
CC Number
CC003A
Standards
CE, CSA, DIVISION 2 T2B, EISA2007, IP 43, UL
Motor Bearings
Ball
Hz
60 Hz
Motor Application
Pump
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Inverter Rated
Yes
Nominal Efficiency
89.5 %
Full Load Amps
8.0/4.0
Frame Material
Rolled steel
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Efficiency Group
NEMA Premium Efficient
Motor Shaft Rotation
CW/CCW
Motor Sub Application
Close-Coupled Pump
Phase
Three
Ins. Class
F
Motor Frame Material
Steel
Motor Shaft Design
JM Threaded
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
No. of Speeds
1
Inverter Rating
10:1
Usable @ 200V
No
Motor Mounting Position
Horizontal
Weight
146 lb
Duty Cycle
Continuous
Usable @ 208V
No
Conduit Box Position
F1, F2

Description

Close-Coupled Pump Motor, Bolt Circle Dia. 5 7/8 in, CC Number CC003A, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 182JM, Hz 60 Hz, Full Load Amps 8.0/4.0, Height 9 13/16 in, HP 3, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1, Length Less Shaft 13 1/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.