This item is Discontinued.

Marathon Close-Coupled Pump Motor1.5 HP, 1725 rpm 145TCDR5328

Close-Coupled Pump Motor1.5 HP, 1725 rpm (Discontinued)

  • Mfr # 145TCDR5328
  • Zoro # G1994190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145TCDR5328
Zoro #
G1994190
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 1/2 in
Overall Length
14 5/8 in
Shaft Length
4 1/8 in
Shaft Dia.
7/8 in
Body Dia.
6.5 in
Height
8 5/16 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Close-Coupled Pump Motor
Motor Design
Capacitor-Start
HP
1 1/2
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
115/208-230V AC
Frame
145JM
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
Motor Sub Application
Close-Coupled Pump
Motor Shaft Rotation
CW/CCW
Ins. Class
B
Hz
60 Hz
Full Load Amps
18.0/9.3-9.0
Inverter Rated
No
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Phase
Single
Standards
CE, CSA, IP 22, NEMA JM, UL
Motor Thermal Protection
None
Frame Material
Rolled steel
Nominal Efficiency
77 %
Motor Frame Material
Steel
Motor Application
Pump
Motor Efficiency Group
Standard Efficient
Motor Bearings
Ball
Duty
Continuous
Motor Enclosure Design
Open Dripproof
Motor Shaft Design
Keyed, Threaded
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
Usable @ 208V
Yes
No. of Speeds
1
Weight
43 lb
Conduit Box Position
F1
Motor Mounting Position
Horizontal
Usable @ 200V
No
Shaft Type
JM Threaded

Description

Close-Coupled Pump Motor, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 145JM, Hz 60 Hz, Full Load Amps 18.0/9.3-9.0, Height 8 5/16 in, HP 1 1/2, Ins. Class B, Inverter Rated No, Length Less Shaft 10 1/2 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.