This item is Discontinued.

Marathon Closed-Coupled Pump Motor, 3 HP 182TTFW4302

Closed-Coupled Pump Motor, 3 HP (Discontinued)

  • Mfr # 182TTFW4302
  • Zoro # G5595082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
182TTFW4302
Zoro #
G5595082
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
4 1/4 in
Shaft Dia.
1 in
Length Less Shaft
10 13/16 in
Overall Length
15 1/16 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
3
RPM Range
3001-3600
Nameplate RPM
3510
Voltage
208-230/460
Frame
182JM
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Phase
3
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Inverter Rated
Yes
Motor Thermal Protection
None
CC Number
CC003A
Hz
60/50
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Standards
UL Recognized (E49747), CSA Certified (LR2025)
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
JM Threaded
Nominal Efficiency
85.5%
Motor Frame Material
Rolled Steel
Motor Application
Pump
Ins. Class
F
Full Load Amps
8.2-7.4/3.7
Frame Material
Rolled steel
Motor Efficiency Group
Energy Efficient
Motor Bearings
Ball
Motor Sub Application
Close-Coupled Pump

Description

Close-Coupled Pump Motor, 3, 3510, 208-230/460, 182JM, Shaft Dia. 1 in, 1.15, 3-Phase, Totally Enclosed Fan-Cooled, 3001-3600, Rigid Base, Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, CC Number CC003A, Continuous, 60/50, 8.2-7.4/3.7, Ins. Class F, Inverter Rated Yes, Length Less Shaft 10 13/16 in, 40 Degrees C, Ball, Energy Efficient

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.