This item is Discontinued.

Marathon Cooling Tower Motor, 3 Phase, 200 HP, 1785 Nameplate RPM, 220/440, 445T Frame 445TTFN16852

Cooling Tower Motor, 3 Phase, 200 HP, 1785 Nameplate RPM, 220/440, 445T Frame (Discontinued)

  • Mfr # 445TTFN16852
  • Zoro # G2005810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
445TTFN16852
Zoro #
G2005810
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
43 3/8 in
Shaft Dia.
3 3/8 in
Shaft Length
8 3/4 in
Length Less Shaft
34 5/8 in

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
200
Nameplate RPM
1785
Frame
445T
Motor Shaft Rotation
CW/CCW
Full Load Amps
226.0
Voltage
220/440
Nominal Efficiency
87.5%
Voltage Compatibility
460, 208-230/460
Standards
UL (E49747, CSA (LR2025), IP55
Phase
3
Ambient Temperature
40 Degrees C
Motor Service Factor
1.15
RPM Range
1701-1800
Motor Mounting Type
Rigid Base
Motor Efficiency Group
NEMA Premium Efficient
Motor Frame Material
Cast Iron
Motor Thermal Protection
None
Frame Material
Cast Iron
Motor Application
Cooling Tower
Hz
60/50
Finish
Blue Epoxy
Warranty
1 yr
Motor Shaft Design
Keyed
Motor Mounting Position
Horizontal
CC Number
CC003A
Motor Bearings
Ball
Ins. Class
F
Duty
Continuous

Description

Cooling Tower Motor, 3-Phase, Totally Enclosed Fan-Cooled, 200 HP, 1785 Nameplate RPM, 445T Frame, CW/CCW Motor Shaft Rotation, 220/440 Voltage, 226.0 Full Load Amps, 3 Phase, 60/50 Hz, Rigid Base Motor Mounting Type, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 3 3/8 in, Shaft Length 8 3/4 in, Length Less Shaft 34 5/8 in, Overall Length 43 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.