This item is Discontinued.

Marathon Cooling Tower Motor, 3 Phase, 7-1/2 HP, 1770 Nameplate RPM, 230/460, 213T Frame 213TTFN6550

Cooling Tower Motor, 3 Phase, 7-1/2 HP, 1770 Nameplate RPM, 230/460, 213T Frame (Discontinued)

  • Mfr # 213TTFN6550
  • Zoro # G9827623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
213TTFN6550
Zoro #
G9827623
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 3/8 in
Shaft Length
3 1/2 in
Overall Length
19 5/8 in
Length Less Shaft
16 1/8 in

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
7-1/2
Nameplate RPM
1770
Frame
213T
Motor Shaft Rotation
CW/CCW
Full Load Amps
20.0/10.0
Voltage
230/460
Nominal Efficiency
90.2%
Voltage Compatibility
460, 230/460, 220-230/460
Standards
UL (E49747, CSA (LR2025), IP55
Phase
3
CC Number
CC003A
Hz
60/50
Motor Shaft Design
Keyed
Motor Application
Cooling Tower
Finish
Blue Epoxy
Ambient Temperature
40 Degrees C
Duty
Continuous
Motor Mounting Type
Rigid Base
Motor Bearings
Ball
Warranty
1 yr
Ins. Class
F
Frame Material
Cast Iron
RPM Range
1701-1800
Motor Thermal Protection
None
Motor Efficiency Group
NEMA Premium Efficient
Motor Mounting Position
Horizontal
Motor Service Factor
1.15
Motor Frame Material
Cast Iron

Description

Cooling Tower Motor, 3-Phase, Totally Enclosed Fan-Cooled, 7-1/2 HP, 1770 Nameplate RPM, 213T Frame, CW/CCW Motor Shaft Rotation, 230/460 Voltage, 20.0/10.0 Full Load Amps, 3 Phase, 60/50 Hz, Rigid Base Motor Mounting Type, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 3/8 in, Shaft Length 3 1/2 in, Length Less Shaft 16 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.