This item is Discontinued.

Marathon Cooling Tower Motor, Three Phase, 75 HP, 1,780 Nameplate RPM, 230/460V AC, 365T Frame 365TTFCD16827

Cooling Tower Motor, Three Phase, 75 HP, 1,780 Nameplate RPM, 230/460V AC, 365T Frame (Discontinued)

  • Mfr # 365TTFCD16827
  • Zoro # G9827544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
365TTFCD16827
Zoro #
G9827544
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
2 3/8 in
Overall Length
32 1/2 in
Length Less Shaft
26 3/8 in
Shaft Length
6 1/8 in

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
75
Nameplate RPM
1,780
Frame
365T
Motor Shaft Rotation
CW/CCW
Full Load Amps
172/86 A
Voltage
230/460V AC
Nominal Efficiency
84.5 %
Conduit Box Position
F1
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Standards
CSA (LR2025), IP55, UL (E49747
Phase
Three
Duty
Continuous
Motor Application
Cooling Tower
Warranty
1 yr
Ambient Temperature
40 Degrees C
Frame Material
Cast Iron
Motor Frame Material
Cast Iron
Motor Efficiency Group
NEMA Premium Efficient
Finish
Epoxy
Hz
60/50 Hz
Motor Shaft Design
Keyed
Motor Mounting Position
Horizontal or Vertical Shaft Up
Motor Bearings
Ball
Motor Thermal Protection
None
Motor Service Factor
1.15
RPM Range
1,701-1,800
Motor Mounting Type
Rigid Base
Ins. Class
F
CC Number
CC003A
Green Certification or Other Recognition
NEMA Premium(R) Rated
Full Load Amps @ 50Hz
172/86 A
Usable @ 208V
No
Usable @ 200V
No
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 75 hp HP, 1,780 RPM Nameplate RPM, 365T Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 172.0/86.0 A Full Load Amps, Three Phase, 60/50 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position Horizontal/Vertical Shaft Up, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 2 3/8 in, Shaft Length 6 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.