This item is Discontinued.

Marathon DC Motor, 1/3HP, 1750rpm, 11-5/16in, 56C, 90V 056E17F1003

DC Motor, 1/3HP, 1750rpm, 11-5/16in, 56C, 90V (Discontinued)

  • Mfr # 056E17F1003
  • Zoro # G6594813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056E17F1003
Zoro #
G6594813
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
9 5/16 in
Body Dia.
4 7/8 in
Overall Length
11 5/16 in
Shaft Length
1 7/8 in

Details

Item
DC Permanent Magnet Motor
HP
1/3
Voltage
90V DC
Nameplate RPM
1,750
Frame
56C
Full Load Amps
3.5 A
RPM Range
1,701-1,800
Motor Thermal Protection
None
Voltage Compatibility
90V DC
Features
Removable Base
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Standards
CSA Certified (E49747), UL Recognized (E49747)
Max. Ambient Temp.
40 Degrees C
Motor Design
Permanent Magnet DC
Ins. Class
F
Motor Mounting Type
Face/Base
Rotation
CW/CCW
Full Load Torque
12 in-lb
Bearings
Ball
Face Mounting O.C.
(4) Locating Screws 90 Degrees Apart
Motor Application
General Purpose
Base Mounting O.C.
3 x 4-7/8 in
Stud Quantity
2
Mounting Stud Location
Shaft End
Motor Sub Application
Direct Drive Fan/Blower
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW

Description

DC Permanent Magnet Motor, Motor Design Permanent Magnet DC, 1/3 HP, Nameplate RPM 1,750, Voltage 90V DC, 3.5 A Full Load Amps, 56C Frame, Full Load Torque 12 in-lb, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Shaft Dia. 5/8 in, Motor Bearings Ball, Shaft Length 1 7/8 in, Overall Length 11 5/16 in, Length Less Shaft 9 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.