DC Motor, 2 HP, 1749 rpm, 19-5/16 in., 145TC (Discontinued)
- Mfr # 145TEFR5327
- Zoro # G6478796
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145TEFR5327
Zoro #
G6478796
UPC #
-
Country of Origin
Unknown
Dimensions
Shaft Dia.
7/8 in
Shaft Length
2 1/2 in
Body Dia.
6 1/2 in
Overall Length
19 5/16 in
Length Less Shaft
17 1/4 in
Description
DC Permanent Magnet Motor, Motor Design Permanent Magnet DC, 2 HP, Nameplate RPM 1,750, Voltage 180V DC, 9.5 A Full Load Amps, 145TC Frame, Full Load Torque 72 in-lb, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Removable Base Yes, Shaft Dia. 7/8 in, Motor Bearings Ball, Shaft Length 2 1/2 in, Motor Shaft Design Keyed, Overall Length 19 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.