Direct Drive Motor X002 - 1/3 HP, 1075 RPM, 5.6 in Shaft, CX Series
- Mfr # MX002
- Zoro # G723932616
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Operating Amps
4.6 A
Blade Material
Rolled Steel
Voltage
115V
Motor Enclosure Design
OAO
Frame
48Z
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX002
- Zoro #
- G723932616
- UPC #
- -
- Country of Origin
- Unknown
- Operating Amps
- 4.6 A
- Blade Material
- Rolled Steel
- Voltage
- 115V
- Motor Enclosure Design
- OAO
- Frame
- 48Z
- Nameplate RPM
- 1,075 RPM
- HP
- 0.33
- Rotation
- Reversible
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon PEM-MX002 1/3 HP PSC direct drive blower motor, 1075 RPM, 115V single-phase, 4.6 A, frame 48Z with 5.6-inch diameter shaft, reversible rotation, auto overload and OAO enclosure; rolled steel housing with resilient ring and extended studs mounting. Dimensions 17 x 13 x 9 in. Cross-reference Marathon 48A11OB1769.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.