E2104 General Purpose Motor 1.5 HP 1800 RPM 145T Frame TEFC
- Mfr # ME2104
- Zoro # G723932753
product price:Â
$
886.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Frame
145T
Motor Shaft Rotation
Reversible
HP
1.5
Nameplate RPM
1,750 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ME2104
- Zoro #
- G723932753
- UPC #
- -
- Country of Origin
- Unknown
Details
- No. of Speeds
- 1
- Frame
- 145T
- Motor Shaft Rotation
- Reversible
- HP
- 1.5
- Nameplate RPM
- 1,750 RPM
- Motor Enclosure Design
- TEFC
Description
Marathon 1.5 HP (1.500) three-phase motor, 1750 RPM, 145T frame with TEFC (Totally Enclosed Fan Cooled) enclosure, 230/460 V and reversible rotation (REV), model PEM-ME2104. Rigid base mounting, single shaft, 4.8/2.4 A, rolled steel construction; shipping dimensions 24 x 13 x 13 in and weight 48 lb; cross reference MARATHON 145TTFR16033.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.