Shop MARATHON
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
General Purpose Motor 20 1800 256T ODP
- Mfr # MGT0062
- Zoro # G823932868
product price:Â
$
2,249.99
/ea
Key Features
Motor Shaft Rotation
Reversible
Frame
256T
HP
20
Nameplate RPM
1,770 RPM
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT0062
- Zoro #
- G823932868
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- Reversible
- Frame
- 256T
- HP
- 20
- Nameplate RPM
- 1,770 RPM
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
Description
Marathon 20 & 15 HP general-purpose drip-proof motor, 256T frame, 1770/1475 RPM, 230/460V, 3-speed reversible with rigid base mounting; squirrel-cage inverter-rated design features a 1.625 in T-shaft with 4 in extension, 93% efficiency, 1.15 service factor, Class F insulation, continuous duty, horizontal orientation, and certifications CE/CSA/UL (current: 48.5/24.3 & 45/22.4 A).
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.