Encoder, For Blk Max, 5-26vdc, 1024ppr, IP65
Mfr # KIT HS35A/B1024-NV
Zoro # G0539551
product price: $1,225.99
/ea
Free Shipping & Returns
Key Features
RPM Range
0 to 2X Motor Base RPM
Voltage
5 to 26 V DC
Enclosure
IP65
Mounting
Hollow Shaft
For Use With
Black Max Motors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KIT HS35A/B1024-NV
Zoro #
G0539551
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
3 yr
Diameter
4 1/2 in
ODE Shaft Diameter
5/8 in
Overall Length
3 5/16 in
Details
RPM Range
0 to 2X Motor Base RPM
Voltage
5 to 26 V DC
Enclosure
IP65
Mounting
Hollow Shaft
For Use With
Black Max Motors
Wire Termination
10 Pin MS Connector
Includes
Mating MS Connector and Mounting Hardware
Mfr. Stock No.
KIT HS35A/B1024-NV
Amps
120 mA
Requires
Black Max Motor, VFD with Encoder Capability
Standards
CE, cULus Recognized
Resolution
1024 nsec
Max. Ambient Temperature
100 Degrees C
Item
Encoder Kit
Enclosure Material
Cast Aluminum
Enclosure Type
IP65
Maximum Ambient Temperature
100 Degrees C
Output Voltage
5 to 26V DC
Maximum Current
120 mA
Description
Encoder Kit, Resolution 1024 nsec, 5 to 26V DC, 120 mA, IP65, Mounting Hollow Shaft, Diameter 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.