Shop MARATHON
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
EPFC 3 HP 182TC Electric Motor 3-Phase 60Hz 230/460V, 1800 RPM
- Mfr # MC323B
- Zoro # G023931883
product price:Â
$
1,746.99
/ea
Key Features
Frame
182TC
Motor Bearings
Ball
Nameplate RPM
1,762 RPM
Hz
60 Hz
Motor Frame Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC323B
- Zoro #
- G023931883
- UPC #
- -
- Country of Origin
- Mexico
Details
- Frame
- 182TC
- Motor Bearings
- Ball
- Nameplate RPM
- 1,762 RPM
- Hz
- 60 Hz
- Motor Frame Material
- Cast Iron
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
- HP
- 3
- Motor Shaft Rotation
- Reversible
Description
Marathon PEM-MC323B explosion-proof motor, 3 HP, 1,800 RPM, 182TC frame, three-phase operation at 60 Hz with dual voltage 230/460 V. Built for hazardous environments, this industrial motor offers reliable power and durable construction typical of Marathon's EPFC series. Suitable for heavy-duty applications requiring a compact 182TC footprint and robust explosion-proof design.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.