Shop MARATHON
See all product information
Create Account
5 HP 1200 RPM 215T ODP Three-Phase General Purpose Motor
- Mfr # MGT0014
- Zoro # G223932772
product price:Â
$
1,337.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Bearings
Ball
HP
5
Frame
215T
Nameplate RPM
1,180 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT0014
- Zoro #
- G223932772
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Motor Bearings
- Ball
- HP
- 5
- Frame
- 215T
- Nameplate RPM
- 1,180 RPM
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
Description
Marathon 215T frame ODP three-phase motor available in 5 and 3 HP (3.7 kW) with dual speeds 1180 and 986 RPM, 230/460V, reversible rotation, rigid base mounting and drip-proof enclosure for continuous duty. Squirrel-cage inverter-rated design with 3.380-inch T-shaft (1.375-inch extension), 1.15 service factor, 89.5% efficiency, Class F insulation, 60 Hz, CE/CSA certified and UL recognized.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.