Shop MARATHON
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT1519 Three-Phase TEFC General Purpose Motor 10 HP 1800 RPM 215T
- Mfr # MGT1519
- Zoro # G923932058
product price:Â
$
1,538.99
/ea
Key Features
Nameplate RPM
1,762 RPM
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1519
- Zoro #
- G923932058
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 1,762 RPM
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
- HP
- 10
- Frame
- 215T
- Hz
- 60 Hz
Description
Marathon GT1519 three-phase, TEFC general purpose motor (PEM-MGT1519) delivers 10 HP (7.5 kW) at 1762 RPM with 208-230/460 V, 27.3-25.0/12.5 A and reversible rotation, mounted on a 215T rolled-steel frame. Designed for continuous duty with 91.7% efficiency, 1.15 service factor, inverter-capable starting, meets or exceeds NEMA Premium efficiencies, and is rated for Division 2 hazardous locations.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.