Shop MARATHON
Create Account
Explosion Proof Motor K033 - 1/4 HP, 1200 RPM, 56C, CS, Frame 11
- Mfr # MK033
- Zoro # G723932241
product price:Â
$
773.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK033
- Zoro #
- G723932241
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon 1/4 HP cap-start explosion-proof motor (PEM-MK033) with a 56 frame, 1140 RPM and 6.5-inch diameter, designed for single-phase 115V applications; features EPFC enclosure, reversible rotation, automatic overload protection and 5.4 A rating. Rolled-steel construction with resilient mounting and extended studs, single shaft design, model cross-reference MARATHON 56C11G5303.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.