LEESON 1/4 HP 1800 RPM 56CS Explosion Proof Motor XPNV G639
- Mfr # MG639
- Zoro # G723932203
product price:Â
$
668.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG639
- Zoro #
- G723932203
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon LEESON PEM-MG639 1/4 HP cap-start explosion proof non-ventilated motor, 1725 RPM, 56 frame with 6.5 in diameter, single phase, 115/208-230 V and reversible rotation; rigid base rolled-steel construction with automatic overload and single shaft, rated 4.8/2.3-2.4 A, 18 in x 13 in x 10 in, 29 lb, cross-references GREENHECK 305319 and JOHNSTONE S87-938.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.