Shop MARATHON
See all product information
Create Account
G1312 General Purpose Electric Motor - 1/4 HP, 1800 RPM, 56C Frame, Cap Start, Thermally
- Mfr # MG1312
- Zoro # G923932522
product price:Â
$
500.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
No. of Speeds
1
HP
0.25
Body Dia.
6.5 in
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG1312
- Zoro #
- G923932522
- UPC #
- -
- Country of Origin
- Unknown
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- HP
- 0.25
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 1,725 RPM
- Frame
- 56
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1/4 HP (0.250), 1725 RPM cap-start general purpose motor with frame 56 and TEFC (totally enclosed fan cooled) enclosure, single-phase 115/230 V with reversible rotation and rigid base mounting. Rolled steel construction, 6.5 in diameter, single shaft, 5.4/2.7 A, overall dimensions 17 in L x 13 in W x 11 in H and 17 lb weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.