Shop MARATHON
See all product information
Create Account
C297 General Purpose Electric Motor Replacement
- Mfr # MC297
- Zoro # G323931194
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Motor Shaft Rotation
Reversible
Nameplate RPM
1,725 RPM
HP
1.5
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC297
- Zoro #
- G323931194
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- HP
- 1.5
- Motor Enclosure Design
- TEFC
- Frame
- 145T
Description
Marathon C297 cap-start general purpose motor, 1.5 HP, 1725 RPM, frame 145T, TEFC (totally enclosed fan cooled) single-phase unit with 115/208-230 V capability and reversible rotation. Rigid base mounting, rolled steel construction, single shaft, rated 14.5 / 7.1-7.3 A; cross reference GE 5KC49ZG6004. Supplier stock PEM-MC297.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.