Shop MARATHON
See all product information
Create Account
G339 General Purpose Motor - 1/2 HP, 1800 RPM, S56 Frame, Class CS T
- Mfr # MG339
- Zoro # G823932769
product price:Â
$
710.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Body Dia.
6.5 in
Motor Shaft Rotation
Reversible
Motor Frame Material
Rolled Steel
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MG339
- Zoro #
- G823932769
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- TEFC
- HP
- 0.5
- Frame
- 56
- Nameplate RPM
- 1,725 RPM
Description
Marathon 1/2 HP (0.500) cap-start general purpose motor, 1,725 RPM, 56 frame with 6.5 in diameter and rigid base mounting; TEFC (totally enclosed fan cooled) rolled steel enclosure for single-phase service at 115/208-230 V with 8.0/4.0-4.0 A, reversible rotation and manual overload, single shaft (Marathon cross reference 56C17F2051, Supplier No. PEM-MG339).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.