Shop MARATHON
See all product information
Create Account
E261A General Purpose 1/2 HP 1800 RPM 56C Motor with Base
- Mfr # ME261A
- Zoro # G523932342
product price:Â
$
700.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Body Dia.
6.5 in
Motor Enclosure Design
ODP
No. of Speeds
1
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ME261A
- Zoro #
- G523932342
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
- HP
- 0.5
- Frame
- 56
Description
Marathon 1/2 HP (0.500) cap-start general purpose motor, model E261A, 1725 RPM, frame 56 with 6.5 in diameter, open drip proof (ODP) enclosure and rolled steel rigid base. Single-phase, reversible rotation, dual-voltage 100-120/200-240 V, auto overload, single shaft; amperage 5.2-4.4 / 2.6-2.2 A; shipping dimensions 21 inx13 inx12 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.