G570 General Purpose Electric Motor
- Mfr # MG570
- Zoro # G523932632
product price:Â
$
585.99
/ea
Free Shipping & Returns
Key Features
Frame
56C
Nameplate RPM
1,725 RPM
No. of Speeds
1
HP
0.33
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MG570
- Zoro #
- G523932632
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Frame
- 56C
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
- HP
- 0.33
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Rolled Steel
Description
Marathon PEM-MG570 1/3 HP cap-start general purpose motor, 1725 RPM, 56 frame with 6.5 in diameter and TEFC (totally enclosed fan cooled) enclosure. Single-phase, 115/208-230V, reversible rotation, 6.6/3.1-3.3 A, bolt-on base mounting, rolled steel construction, single shaft; shipping size 24 x 13 x 11 in, 26 lb; cross refs 56C17F2044/56C17F5320.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.