Shop MARATHON
See all product information
Create Account
E266 General Purpose Motor
- Mfr # ME266
- Zoro # G123932193
product price:Â
$
1,077.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Motor Enclosure Design
TEFC
Motor Shaft Rotation
Reversible
No. of Speeds
1
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ME266
- Zoro #
- G123932193
- UPC #
- -
- Country of Origin
- Unknown
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
- Frame
- 56C
- HP
- 0.5
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon PEM-ME266 Cap Start motor, 1/2 HP (.500), 1725 RPM, frame 56 with 6.5 in diameter, TEFC enclosure and single-phase operation at 100-120/200-240 V; reversible rotation, automatic overload protection, rolled steel construction, C-face and foot mounting, single shaft and amperage 5.8-5.6 / 2.9-2.8. Cross-reference: GE 5KCR46MN0055X.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.