G572 General Purpose Motor 3/4 HP 1800 RPM 56C Frame with Base
- Mfr # MG572
- Zoro # G923932270
product price:Â
$
567.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Motor Enclosure Design
TEFC
HP
0.75
Frame
56C
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MG572
- Zoro #
- G923932270
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
- HP
- 0.75
- Frame
- 56C
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
Description
Marathon 3/4 HP (0.75) cap-start general purpose motor, model 56CwBASE (MARATHON 56C17F5322), 1-phase, 1725 RPM, frame 56 with 6.5 in diameter and bolt-on base mounting. Totally enclosed fan-cooled (TEFC) enclosure, reversible rotation, dual-voltage 115/208-230 V, amperage 11.0/5.4-5.5 A, rolled steel construction, single shaft. Weight 5 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.