Shop MARATHON
See all product information
Create Account
C1263A General Purpose Motor 1/2 HP 1200 RPM 115/230V
- Mfr # MC1263A
- Zoro # G423932152
product price:Â
$
1,088.99
/ea
Free Shipping & Returns
Key Features
HP
0.5
Frame
56
Body Dia.
6.5 in
Nameplate RPM
1,140 RPM
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC1263A
- Zoro #
- G423932152
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- HP
- 0.5
- Frame
- 56
- Nameplate RPM
- 1,140 RPM
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
Description
Marathon C1263A 1/2 HP capacitor-start general purpose motor, 1140 RPM, 115/230 V single-phase with 5.6/2.8 A, reversible rotation and open drip-proof enclosure; frame 56, 6.5 in diameter, rigid base mounting, rolled steel construction and single shaft. Shipping dimensions 16 in L x 12 in W x 10 in H, weight 34 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.