G651 Explosion Proof Motor 1/3 HP 1800 RPM 56C CS XP
- Mfr # MG651
- Zoro # G223932932
product price:Â
$
762.99
/ea
Free Shipping & Returns
Key Features
HP
0.33
No. of Speeds
1
Frame
56
Motor Enclosure Design
EPFC
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MG651
- Zoro #
- G223932932
- UPC #
- -
- Country of Origin
- Unknown
Details
- HP
- 0.33
- No. of Speeds
- 1
- Frame
- 56
- Motor Enclosure Design
- EPFC
- Nameplate RPM
- 1,725 RPM
- Motor Shaft Rotation
- Reversible
Description
Marathon PEM-MG651 explosion-proof cap-start motor, 1/3 HP (0.333), 1725 RPM, 56 frame with 6.5 in diameter and EPFC enclosure, single-phase 115/208-230V, reversible rotation and automatic overload protection. Rolled steel construction with rigid base mounting, single shaft and amperage 6.6/3.1-3.3 A; cross-references: Johnstone S87-939 and Marathon 56C17G5315 / 56C17G5521.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.