Shop MARATHON
See all product information
Create Account
G655 Explosion Proof Motor 1/2 HP 1200 RPM 56 Frame XPFC
- Mfr # MG655
- Zoro # G823932042
product price:Â
$
1,107.99
/ea
Free Shipping & Returns
Key Features
HP
0.5
No. of Speeds
1
Frame
56
Nameplate RPM
1,140 RPM
Motor Enclosure Design
EPFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MG655
- Zoro #
- G823932042
- UPC #
- -
- Country of Origin
- Unknown
Details
- HP
- 0.5
- No. of Speeds
- 1
- Frame
- 56
- Nameplate RPM
- 1,140 RPM
- Motor Enclosure Design
- EPFC
- Motor Shaft Rotation
- Reversible
Description
Marathon 1/2 HP Cap Start explosion-proof motor (model PEM-MG655) delivers 1140 RPM in a 56-frame EPFC enclosure, single-phase operation and dual-voltage 115/208-230 V compatibility. Rigid-base rolled-steel construction with reversible rotation, automatic overload protection, 6.5-inch diameter, 9.6/4.7-4.8 A ratings and a single shaft make it suited for industrial applications requiring robust, code-compliant motor performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.