Shop MARATHON
Create Account
G870 Explosion Proof Motor
- Mfr # MG870
- Zoro # G423932534
product price:Â
$
999.99
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
- MG870
- Zoro #
- G423932534
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon PEM-MG870 Explosion Proof Motor, 1 HP cap-start single-phase unit delivering 1725 RPM with a 56 frame and 6.5-inch diameter; EPFC enclosure and rolled steel construction for hazardous locations. Reversible rotation, auto overload, C-Face/footless mounting, single shaft, 115/208-230 V and 13.4/6.8-6.7 A; compact dimensions 17 in L x 13 in W x 11 in H, 37 lb.