Shop MARATHON
Create Account
G659 Explosion Proof Motor - 1800 RPM, 56 Frame, CS XPFC
- Mfr # MG659
- Zoro # G023932033
product price:Â
$
976.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG659
- Zoro #
- G023932033
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon PEM-MG659 1 HP cap start explosion-proof motor, 1725 RPM, frame 56 (6.5 in diameter) with EPFC enclosure and single-phase 115/208-230 V power; reversible rotation and automatic overload protection. Rigid base mounting with single shaft, rolled steel construction, amperage 13.4/6.8-6.7, dimensions 18 x 12 x 11 in, weight 37 lb; cross ref MARATHON 56C17G5318.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.