Shop MARATHON
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
C364A Explosion Proof Motor 182TC Frame with Base 1800 RPM
- Mfr # MC364A
- Zoro # G123932377
product price:Â
$
1,786.99
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
- MC364A
- Zoro #
- G123932377
- UPC #
- -
- Country of Origin
- Mexico
Description
Marathon C364A explosion-proof motor, 3 HP, 3-phase squirrel cage inverter-rated design in 182TC frame with EPFC enclosure and cast iron construction, rated 230/460 V, 1765 RPM, reversible rotation and 1.15 service factor. Features UL listing for Canada/US, thermostats (normally closed) for overload protection, 90.2% efficiency, 60 Hz operation and IP54 ingress protection.