G951 Air Compressor Motor - 1.5 HP, 1800 RPM, 56H Frame, CS ODP
- Mfr # MG951
- Zoro # G523932922
product price:Â
$
800.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG951
- Zoro #
- G523932922
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon PEM-MG951 1.5 HP cap-start air compressor motor (Model 56C17D5308) delivers 1.500 HP at 1725 RPM on a 56H frame with 6.5 in diameter, open drip proof enclosure and rigid base mounting. Single-phase, reversible rotation motor accepts 115/208-230 V with manual overload and 18.0/9.3-9.0 A ratings, single shaft, rolled steel construction, 40 lb. weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.