Shop VEVOR
See all product information
Create Account
7.5HP Air Compressor Electric Motor 230V 31.6A 3450RPM 184T Frame CW/CCW Rotate
- Mfr # DP1272184T
- Zoro # G323372638
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14.77 in
Voltage
230 V
Full Load Amps
31.6 A
Shaft Dia.
1-1/8 in
Nameplate RPM
3,450 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DP1272184T
- Zoro #
- G323372638
- UPC #
- 197988770626
- Country of Origin
- China
- Voltage
- 230 V
- Full Load Amps
- 31.6 A
- Nameplate RPM
- 3,450 RPM
- Frame
- 184T
- Motor Enclosure Design
- ODP
- Item
- Air Compressor Motor
- Hz
- 60 Hz
Dimensions
- Overall Length
- 14.77 in
- Shaft Dia.
- 1-1/8 in
- Shaft Length
- 2.75 in
Description
VEVOR 7.5HP Air Compressor Motor, 230V 31.6 Amps Electric Motor, 3450RPM 184T Frame, 1-1/8" Keyed Shaft, 2.75" Shaft Length for Air Compressors, Single Phase, CCW/CCW (Factory Setting is CCW) Powerful Motor CW/CCW Rotation Direction Efficient Cooling Safety Certification High-quality Frame Safety Protection Shaft Length: 2.75",SF: 1.0,Voltage: 230V,Item Model Number: DP1272184T,Frequency: 60HZ,Shaft Diameter: 1-1/8" Keyed Shaft,Enclosure: ODP,Current: 31.6A,Net Weight: 67.7 lbs / 30.7 Kg,Keyway Size: 0.25",Rotation Speed: 3450rpm,Frame Size: 184T
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.