Shop MARATHON
Create Account
9031 Air Compressor Motor 1/2 HP 3600 RPM 56C Frame 115V
- Mfr # M9031
- Zoro # G323932603
product price:Â
$
179.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M9031
- Zoro #
- G323932603
- UPC #
- -
- Country of Origin
- Mexico
Description
Marathon 9031 1/2 HP cap-start air compressor motor, single phase 115V with 11.5 A, rigid base mounting and 56-frame rolled steel construction; ODP (open drip proof) enclosure and CWSE (clockwise shaft end) single shaft with manual overload. Supplier Stock No PEM-M9031, cross reference GRAINGER/DAYTON 3K781, 6.5 in diameter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.