General Purpose Electric Motor I201
- Mfr # MI201
- Zoro # G423932459
product price:Â
$
812.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
HP
1.5
Frame
145T
Nameplate RPM
1,740 RPM
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MI201
- Zoro #
- G423932459
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- Reversible
- HP
- 1.5
- Frame
- 145T
- Nameplate RPM
- 1,740 RPM
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
Description
MARATHON ELECT. MTR Cap Start 1.5 HP general-purpose motor, 1740 RPM, frame 145T with TEFC (totally enclosed fan cooled) enclosure and rigid base mounting. Single-phase unit accepts 115/208-230 V, reversible rotation, manual overload, rolled steel construction, single shaft, amperage 15.2/8.2-7.6; supplier stock PEM-MI201, cross-reference MARATHON 145TBFR5327.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.