Shop MARATHON
See all product information
Create Account
G577 General Purpose Electric Motor
- Mfr # MG577
- Zoro # G123932612
product price:Â
$
812.99
/ea
Free Shipping & Returns
Key Features
Frame
56C
Nameplate RPM
1,140 RPM
Body Dia.
6.5 in
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MG577
- Zoro #
- G123932612
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Frame
- 56C
- Nameplate RPM
- 1,140 RPM
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- HP
- 0.25
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
Description
Marathon 56C11F5302 Cap Start general purpose motor, 1/4 HP (.250), 1,140 RPM with a 56 frame and 6.5-inch diameter, TEFC (Totally Enclosed Fan Cooled) construction in rolled steel for durability. Single-phase motor rated 115/208-230 V, reversible rotation, bolt-on base mounting, single shaft, and amperage 6.8 / 3.1-3.4 A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.