General Purpose Farm Duty Motor, Capacitor-Start, 2 HP, 115/230V AC, 1,760 Nameplate RPM

  • Mfr # 182TCFW9061

  • Zoro # G5607226


product price:  $784.53
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
2
RPM Range
1,701-1,800
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
182TCFW9061
Zoro #
G5607226
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 5/8 in
Shaft Length
2 13/16 in
Shaft Dia.
7/8 in
Overall Length
14 7/16 in

Details

Item
General Purpose Farm Duty Motor
Motor Design
Capacitor-Start
Phase
Single
HP
2
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
182TZ
Motor Service Factor
1.15
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1,760
Motor Application
Farm Duty
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Motor Sub Application
Extra High Torque
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Recognized
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Ins. Class
F
Includes
Condensate Drain, Shaft Slinger
Frame Material
Rolled steel
Full Load Amps
24/12 A
Duty
Continuous
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Nominal Efficiency
74 %
Max. Ambient Temperature
40 Degrees C
Motor Efficiency Group
Standard Efficient
Finish
Enamel
Hz
60 Hz
Motor Bearings
Ball
Capacitor Required
Yes
Duty Cycle
Continuous
Usable @ 208V
Yes
Weight
68 lb
Max. Ambient Temp.
40 Degrees C
Usable @ 200V
Yes
No. of Speeds
1

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 2 hp HP, Nameplate RPM 1,760 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 24/12 A, 182TZ Frame, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.