General Purpose Farm Duty Motor, Capacitor-Start/Run, 5 HP, 230V AC, 1,740 Nameplate RPM

  • Mfr # 213TBFW7027
  • Zoro # G5561875
product price: 
$
1,337.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
5 hp
RPM Range
1,701-1,800
Voltage
230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
213TBFW7027
Zoro #
G5561875
UPC #
-
Country of Origin
Mexico
Item
Farm Duty Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
5 hp
RPM Range
1,701-1,800
Voltage
230V AC
Frame
213TZ
Motor Service Factor
1.15
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nameplate RPM
1,740 RPM
Motor Application
Agriculture
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Motor Sub Application
Extra High Torque
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Recognized
Frame Material
Rolled steel
Ins. Class
F
Full Load Amps
22.6 A
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Motor Bearings
Ball
Motor Efficiency Group
Standard Efficient
Hz
60 Hz
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 120V AC, 240V AC, 200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 277V AC, 208V AC to 230V AC, 460V AC, 230V AC, 240V AC, 277V AC, 230V AC
Finish
Enamel-Coated
Includes
Condensate Drain, Shaft Slinger
Max. Ambient Temperature
40 Degrees C
Nominal Efficiency
82.5 %
Duty
Continuous
Capacitor Required
Capacitor Included
Weight
119 lb
Duty Cycle
Continuous
Max. Ambient Temp.
40 Degrees C
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
No. of Speeds
1

Dimensions

Shaft Length
3 1/2 in
Shaft Dia.
1 1/8 in
Length Less Shaft
14 7/8 in
Overall Length
18 5/16 in
Wire Rope Length
18 5/16 in
Length
18 5/16 in

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 hp HP, Nameplate RPM 1,740 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 22.6 A, 213TZ Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base

Ratings & reviews