Shop MARATHON

Crop Dryer Motor, Capacitor-Start/Run, 10 HP, 230V AC, 3,455 Nameplate RPM, 215TZ Frame

  • Mfr # 215TBDW17003
  • Zoro # G6668057

product price: 
$
1,875.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
10 hp
RPM Range
3,001-3,600
Voltage
230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
215TBDW17003
Zoro #
G6668057
UPC #
-
Country of Origin
Mexico
Item
Farm Duty Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
10 hp
RPM Range
3,001-3,600
Voltage
230V AC
Frame
215TZ
Motor Service Factor
1.15
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Open Drip Proof
Nameplate RPM
3,455 RPM
Motor Application
Agriculture
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Motor Sub Application
Crop Dryer
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Recognized
Hz
60 Hz
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 120V AC, 240V AC, 200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 277V AC, 208V AC to 230V AC, 460V AC, 230V AC, 240V AC, 277V AC, 230V AC
Ins. Class
F
Item - Farm Duty Motors
Crop Dryer Motor
Full Load Amps
39.5 A
Nominal Efficiency
85.5 %
Motor Bearings
Ball
Finish
Enamel-Coated
Duty
Continuous
Capacitor Required
Capacitor Included
Max. Ambient Temperature
40 Degrees C
Max. Ambient Temp.
40 Degrees C
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
No. of Speeds
1
Weight
137 lb
Duty Cycle
Continuous

Dimensions

Length Less Shaft
15 13/16 in
Shaft Dia.
1 1/8 in
Shaft Length
4 5/8 in
Overall Length
20 7/16 in
Wire Rope Length
20 7/16 in
Length
20 7/16 in

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 10 hp HP, Nameplate RPM 3,455 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 39.5 A, 215TZ Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.