Shop MARATHON
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
General Purpose Motor GT1319A TEFC 1800 RPM 215TC 10 HP
- Mfr # MGT1319
- Zoro # G923932744
product price:Â
$
1,460.99
/ea
Key Features
HP
10
Motor Bearings
Ball
Motor Shaft Rotation
Reversible
No. of Speeds
1
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1319
- Zoro #
- G923932744
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 10
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 1,762 RPM
- Frame
- 215TC
- Hz
- 60 Hz
- Motor Frame Material
- Rolled Steel
Description
Marathon GT1319A general purpose three-phase motor, 10 HP, 1762 RPM, 215TC frame with TEFC enclosure and rolled steel construction, suitable for 208-230/460V service. Reversible rotation, single-speed design with no overload, supplier stock no. PEM-MGT1319.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.