2 900 213T ODP
- Mfr # MGT00105
- Zoro # G823932950
product price:Â
$
1,362.99
/ea
Key Features
Frame
213T
Hz
60 Hz
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT00105
- Zoro #
- G823932950
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 213T
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- HP
- 2
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 882 RPM
Description
Marathon MARATHON 2 900 213T ODP motor is a general-purpose open drip-proof motor designed for reliable industrial and commercial applications. With a 213T frame and ODP enclosure, it suits ventilated environments where protection against light exposure is acceptable. Supplied under stock no. PEM-MGT00105, this Marathon motor is suitable for replacement or new equipment requiring standard general-purpose performance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.