Shop MARATHON
See all product information
Create Account
General Purpose Motor I212 2 x 1800 RPM 115/230V 182T
- Mfr # MI212
- Zoro # G023931869
product price:Â
$
949.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Nameplate RPM
1,745 RPM
Motor Enclosure Design
TEFC
Motor Frame Material
Rolled Steel
HP
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MI212
- Zoro #
- G023931869
- UPC #
- -
- Country of Origin
- Mexico
Details
- Hz
- 60 Hz
- Nameplate RPM
- 1,745 RPM
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Rolled Steel
- HP
- 2
- Motor Bearings
- Ball
- Frame
- 182T
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
Description
Marathon 2 HP cap-start general purpose motor (182T frame, MARATHON 182TBFR5326) delivers 1745 RPM with reversible rotation and TEFC (totally enclosed fan cooled) enclosure, single-phase 115/208-230 V, 20.0/10.8-10.0 A, rigid base mounting and single shaft. Supplier stock no. PEM-MI212; rolled steel construction; shipping dimensions 20.00 x 12.00 x 12.00.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.